Overview
Mfr description
13SCHMPB 13SC-HX1 3/8 MPB SF HUB
Specifications
- Bore TypeRough Stock Bore
- MaterialHigh Strength Cast Iron
- Flange Diameter
- SeriesSure-Flex
- UPC_NO698672095167
- Outside Diameter6.1250 in
- Product TypeSleeve Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data