Motion
14MPCC112090

TB WOODS
14MPCC112090

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1120 mm Pitch Length, 90 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #09618994
MFR #14MPCC112090
List Price$1,785.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC112090

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1120 mm Pitch Length, 90 mm Width, 80 Teeth, Polyurethane Material
MI ITEM #09618994
MFR #14MPCC112090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,785.93/each for your price

Overview

Mfr description
14MPCC112090 14MPCC-1120-90 QTPCII

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    1120 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    1120 mm
  • Width
    90 mm
  • Pitch Length
    1120 mm
  • Operating Temperature Range
    -65 to 185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672911955
  • Weight
    1.7 lbs
  • Belt Width
    90 mm
  • Type
    Power Chain Carbon Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text