1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
14MPCC119068 14MPCC-1190-68 QTPCII
QT Power Chain II Carbon Belt, 14 mm. Pitch, 85 Teeth, 68 mm. Width, Polyurethane Material
MI ITEM #
09618998
MFR #
14MPCC119068 14MPCC-1190-68 QTPCII
List Price
$1,183.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TB WOODS 14MPCC119068 14MPCC-1190-68 QTPCII
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
14MPCC119068 14MPCC-1190-68 QTPCII
QT Power Chain II Carbon Belt, 14 mm. Pitch, 85 Teeth, 68 mm. Width, Polyurethane Material
MI ITEM #
09618998
MFR #
14MPCC119068 14MPCC-1190-68 QTPCII
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,183.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14MPCC119068 14MPCC-1190-68 QTPCII
Specifications
Material
Polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data