Motion
14MPCC140020

TB WOODS
14MPCC140020

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1400 mm Pitch Length, 20 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #09619005
MFR #14MPCC140020
List Price$476.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC140020

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1400 mm Pitch Length, 20 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #09619005
MFR #14MPCC140020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.42/each for your price

Overview

Mfr description
14MPCC140020 14MPCC-1400-20 QTPCII

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    1400 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    1400 mm
  • Width
    20 mm
  • Pitch Length
    1400 mm
  • Operating Temperature Range
    -65 to 185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672912075
  • Weight
    0.5 lbs
  • Belt Width
    20 mm
  • Type
    Power Chain Carbon Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text