Motion
14MPCC161090

TB WOODS
14MPCC161090

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1610 mm Pitch Length, 90 mm Width, 115 Teeth, Polyurethane Material
Mi Item #09619017
MFR #14MPCC161090
Price$2,329.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC161090

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1610 mm Pitch Length, 90 mm Width, 115 Teeth, Polyurethane Material
Mi Item #09619017
MFR #14MPCC161090

Mfr description
14MPCC161090 14MPCC-1610-90 QTPCII
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.57/each

Specifications

Dimensions

  • Belt Width
    90 mm
  • Length
    1610 mm
  • Overall Length
    1610 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    1610 mm
  • Weight
    2.4 lbs
  • Width
    90 mm

Details

  • Belt Type
    14M
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Number Of Teeth  
    115
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to 185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Power Chain Carbon Belt
  • UPC_NO
    698672912204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)