Motion
14MPCC175037

TB WOODS
14MPCC175037

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1750 mm Pitch Length, 37 mm Width, 125 Teeth, Polyurethane Material
Mi Item #09619020
MFR #14MPCC175037
Price$1,501.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC175037

Synchronous & Timing Belt - 14M, 14 mm Pitch, 1750 mm Pitch Length, 37 mm Width, 125 Teeth, Polyurethane Material
Mi Item #09619020
MFR #14MPCC175037

Mfr description
14MPCC175037 14MPCC-1750-37 QTPCII
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,501.75/each

Specifications

Dimensions

  • Belt Width
    37 mm
  • Length
    1750 mm
  • Overall Length
    1750 mm
  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    1750 mm
  • Weight
    1.1 lbs
  • Width
    37 mm

Details

  • Belt Type
    14M
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Number Of Teeth  
    125
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to 185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Power Chain Carbon Belt
  • UPC_NO
    698672912235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)