Motion
14MPCC99490

TB WOODS
14MPCC99490

Synchronous & Timing Belt - 14M, 14 mm Pitch, 994 mm Pitch Length, 90 mm Width, 71 Teeth, Polyurethane Material
Mi Item #09619117
MFR #14MPCC99490
Price$1,661.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14MPCC99490

Synchronous & Timing Belt - 14M, 14 mm Pitch, 994 mm Pitch Length, 90 mm Width, 71 Teeth, Polyurethane Material
Mi Item #09619117
MFR #14MPCC99490

Mfr description
14MPCC99490 14MPCC-994-90 QTPCII CARBON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,661.88/each

Specifications

Dimensions

  • Belt Width
    90 mm
  • Length
    994 mm
  • Overall Length
    994 mm
  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    994 mm
  • Weight
    1.5 lbs
  • Width
    90 mm

Details

  • Belt Type
    14M
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Number Of Teeth  
    71
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to 185 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Power Chain Carbon Belt
  • UPC_NO
    698672913256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)