Motion
14SCHMPB

TB WOODS
14SCHMPB

Sleeve Coupling Flange -
Mi Item #09619119
MFR #14SCHMPB
Price$851.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14SCHMPB

Sleeve Coupling Flange -
Mi Item #09619119
MFR #14SCHMPB

Mfr description
14SCHMPB 14SC-HX1 5/8 MPB SF HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.08/each

Specifications

Dimensions

  • Flange Diameter  
    6.5000 in
  • Outside Diameter
    6.5000 in

Details

  • Bore Type
    Rough Stock Bore
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • UPC_NO
    698672113472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)