Motion
1550H075

TB WOODS
1550H075

Synchronous & Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 0.7500 in Width, 310 Teeth, Neoprene Material
Mi Item #09619123
MFR #1550H075
Price$208.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1550H075

Synchronous & Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 0.7500 in Width, 310 Teeth, Neoprene Material
Mi Item #09619123
MFR #1550H075

Mfr description
1550H075 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.31/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Length
    155.0000 in
  • Overall Length
    155.0000 in
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    155.0000 in
  • Weight
    0.9 lbs
  • Width
    0.7500 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    310
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672372213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)