Motion
16005M15

TB WOODS
16005M15

Timing Belt - 5M, 5 mm Pitch, 1600 mm Pitch Length, 15 mm Width, 320 Teeth, Neoprene Material
MI ITEM #09619128
MFR #16005M15
Your Price$164.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16005M15

Timing Belt - 5M, 5 mm Pitch, 1600 mm Pitch Length, 15 mm Width, 320 Teeth, Neoprene Material
MI ITEM #09619128
MFR #16005M15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.67/each(List $205.84)

Overview

Mfr description
16005M15 1600-5M-15 SYNC BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    1600 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    1600 mm
  • Width
    15 mm
  • Pitch Length
    1600 mm
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672227988
  • Weight
    0.2 lbs
  • Belt Width
    15 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought