Motion
2/5VXP1500

TB WOODS
2/5VXP1500

Narrow Premium Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #09619178
MFR #2/5VXP1500
Price$2,849.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2/5VXP1500

Narrow Premium Banded V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 150 in Nominal Outside Length, Cogged
MI ITEM #09619178
MFR #2/5VXP1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,849.51/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - Neoprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Overview

Mfr description
2/5VXP1500 V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought