Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length71 in
- Top Width Per Strand5/8 in
Details
- Cogged/SmoothCogged
- Cord MaterialAramid
- MaterialSynthetic Rubber - Neoprene
- Number Of Strands2
- Product TypeIndustrial V-Belts
- Section5VX
Overview
Mfr description
2/5VXP710 V-BELT