Motion
21005M25

TB WOODS
21005M25

Synchronous & Timing Belt - 5M, 5 mm Pitch, 2100 mm Pitch Length, 25 mm Width, 420 Teeth, Neoprene Material
MI ITEM #09619216
MFR #21005M25
Price$230.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21005M25

Synchronous & Timing Belt - 5M, 5 mm Pitch, 2100 mm Pitch Length, 25 mm Width, 420 Teeth, Neoprene Material
MI ITEM #09619216
MFR #21005M25

Mfr description
21005M25 2100-5M-25 SYNC BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.36/each

Specifications

Dimensions

  • Belt Width
    25 mm
  • Length
    2100 mm
  • Overall Length
    2100 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    2100 mm
  • Weight
    0.5 lbs
  • Width
    25 mm

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    420
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Drivebelt
  • UPC_NO
    698672228053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)