Motion
220H100

TB WOODS
220H100

Timming Belt - H, 0.5000 in Pitch, 22.0000 in Pitch Length, 1.0000 in Width, 44 Teeth, Neoprene Material
MI ITEM #09619222
MFR #220H100
Price$114.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
220H100

Timming Belt - H, 0.5000 in Pitch, 22.0000 in Pitch Length, 1.0000 in Width, 44 Teeth, Neoprene Material
MI ITEM #09619222
MFR #220H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.48/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Length
    22.0000 in
  • Overall Length
    22.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    22.0000 in
  • Weight
    0.2 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    44
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672371322

Overview

Mfr description
220H100 SYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought