Motion
220H300

TB WOODS
220H300

Timming Belt - H, 0.5000 in Pitch, 22.0000 in Pitch Length, 3.0000 in Width, 44 Teeth, Neoprene Material
Mi Item #09619224
MFR #220H300
Price$162.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
220H300

Timming Belt - H, 0.5000 in Pitch, 22.0000 in Pitch Length, 3.0000 in Width, 44 Teeth, Neoprene Material
Mi Item #09619224
MFR #220H300

Mfr description
220H300 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.38/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Length
    22.0000 in
  • Overall Length
    22.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    22.0000 in
  • Weight
    0.5 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    44
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672371353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)