Motion
2AK6434

TB WOODS
2AK6434

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #09619286
MFR #2AK6434
List Price$556.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK6434

FHP Sheave, A-4L-3L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #09619286
MFR #2AK6434

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$556.44/each for your price

Overview

Mfr description
2AK6434 2AK64X3/4 FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Material
    Cast Iron
  • UPC_NO
    698672096065
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text