Motion
2AK941316

TB WOODS
2AK941316

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #09619296
MFR #2AK941316
Price$398.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK941316

FHP Sheave, A-4L-3L Belt Section, 9.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #09619296
MFR #2AK941316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$398.04/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-3/16 in
  • Outside Diameter  
    9.2500 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672113816

Overview

Mfr description
2AK941316 2AK94X1 3/16 FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought