Motion
2R3VX280

TB WOODS
2R3VX280

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 28 in Nominal Outside Length, Cogged
MI ITEM #09619315
MFR #2R3VX280
List Price$78.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2R3VX280

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 28 in Nominal Outside Length, Cogged
MI ITEM #09619315
MFR #2R3VX280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.71/each for your price

Overview

Mfr description
2R3VX280 BAND V-BELT

Specifications

  • Section
    3VX
  • Number Of Strands
    2
  • Nominal Outside Length
    28 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Ethylene
  • UPC_NO
    698672511032
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought