Motion
3/5VXP1400

TB WOODS
3/5VXP1400

Narrow Premium Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #09619386
MFR #3/5VXP1400
List Price$3,974.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/5VXP1400

Narrow Premium Banded V-Belt - 5VX, 5/8 in Top Width, 3 Strand, 140 in Nominal Outside Length, Cogged
MI ITEM #09619386
MFR #3/5VXP1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,974.20/each for your price

Overview

Mfr description
3/5VXP1400 V-BELT

Specifications

  • Section
    5VX
  • Number Of Strands
    3
  • Nominal Outside Length
    140 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Neoprene
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text