Motion
3/CPR112

TB WOODS
3/CPR112

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 3 Strand, 116 in Nominal Outside Length, Smooth
MI ITEM #09619398
MFR #3/CPR112
List Price$705.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3/CPR112

Classical Premium-V Banded V-Belt - C, 7/8 in Top Width, 3 Strand, 116 in Nominal Outside Length, Smooth
MI ITEM #09619398
MFR #3/CPR112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$705.58/each for your price

Overview

Mfr description
3/CPR112 BAND V-BELT

Specifications

  • Section
    C
  • Number Of Strands
    3
  • Nominal Outside Length
    116 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Neoprene
  • UPC_NO
    698672224505
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought