Motion
330XL025

TB WOODS
330XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 33.0000 in Pitch Length, 0.2500 in Width, 165 Teeth, Neoprene Material
MI ITEM #09619426
MFR #330XL025
List Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
330XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 33.0000 in Pitch Length, 0.2500 in Width, 165 Teeth, Neoprene Material
MI ITEM #09619426
MFR #330XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.92/each for your price

Overview

Mfr description
330XL025 SYNC BELT

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    33.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    33.0000 in
  • Width
    0.2500 in
  • Pitch Length
    33.0000 in
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672350532
  • Weight
    0.1 lbs
  • Belt Width
    0.2500 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought