Motion
340H150

TB WOODS
340H150

Timming Belt - H, 0.5000 in Pitch, 34.0000 in Pitch Length, 1.5000 in Width, 68 Teeth, Neoprene Material
MI ITEM #09619429
MFR #340H150
List Price$108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
340H150

Timming Belt - H, 0.5000 in Pitch, 34.0000 in Pitch Length, 1.5000 in Width, 68 Teeth, Neoprene Material
MI ITEM #09619429
MFR #340H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.25/each for your price

Overview

Mfr description
340H150 SYNC BELT

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    34.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    34.0000 in
  • Width
    1.5000 in
  • Pitch Length
    34.0000 in
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672371483
  • Weight
    0.4 lbs
  • Belt Width
    1.5000 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text