Motion
350H200

TB WOODS
350H200

Synchronous & Timing Belt - H, 0.5000 in Pitch, 35.0000 in Pitch Length, 2.0000 in Width, 70 Teeth, Neoprene Material
MI ITEM #09619437
MFR #350H200
List Price$145.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
350H200

Synchronous & Timing Belt - H, 0.5000 in Pitch, 35.0000 in Pitch Length, 2.0000 in Width, 70 Teeth, Neoprene Material
MI ITEM #09619437
MFR #350H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.21/each for your price

Overview

Mfr description
350H200 SYNC BELT

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    35.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    35.0000 in
  • Width
    2.0000 in
  • Pitch Length
    35.0000 in
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672371544
  • Weight
    0.6 lbs
  • Belt Width
    2.0000 in
  • Type
    Timing Belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought