Motion
350XL025

TB WOODS
350XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 35.0000 in Pitch Length, 0.2500 in Width, 175 Teeth, Neoprene Material
MI ITEM #09619439
MFR #350XL025
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
350XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 35.0000 in Pitch Length, 0.2500 in Width, 175 Teeth, Neoprene Material
MI ITEM #09619439
MFR #350XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.24/each

Specifications

Dimensions

  • Belt Width
    0.2500 in
  • Length
    35.0000 in
  • Overall Length
    35.0000 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    35.0000 in
  • Weight
    0.1 lbs
  • Width
    0.2500 in

Details

  • Belt Type
    XL
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    175
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672350570

Overview

Mfr description
350XL025 SYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought