Motion
3808B
V-belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 38.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #09619448
MFR #3808B
Price$6,899.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 38.0000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #09619448
MFR #3808B

Mfr description
3808B 38.0X8B-F CONV SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,899.06/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    38.0000 in
  • Weight
    236 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672023924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)