Motion
3J11MM

TB WOODS
3J11MM

Sleeve Coupling Flange - 11 mm Bore, Sintered Carbon Steel Material
Mi Item #09619454
MFR #3J11MM
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3J11MM

Sleeve Coupling Flange - 11 mm Bore, Sintered Carbon Steel Material
Mi Item #09619454
MFR #3J11MM

Mfr description
3J11MM 3JX11MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Flange Diameter  
    2.0620 in
  • Length Through Bore  
    20 mm
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Material
    Sintered Carbon Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    4 N-m
  • UPC_NO
    698672036009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)