Motion
3RBP87

TB WOODS
3RBP87

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 3 Strand, 90 in Nominal Outside Length, Smooth
Mi Item #09619489
MFR #3RBP87
Price$272.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RBP87

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 3 Strand, 90 in Nominal Outside Length, Smooth
Mi Item #09619489
MFR #3RBP87

Mfr description
3RBP87 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.30/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    90 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Diene
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    B
  • UPC_NO
    698672452649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)