Motion
3RBX105

TB WOODS
3RBX105

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 108 in Nominal Outside Length, Cogged
Mi Item #09619494
MFR #3RBX105
Price$404.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RBX105

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 108 in Nominal Outside Length, Cogged
Mi Item #09619494
MFR #3RBX105

Mfr description
3RBX105 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.72/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    108 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    BX
  • UPC_NO
    698672194457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)