Motion
3RDP600

TB WOODS
3RDP600

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 3 Strand, 603 in Nominal Outside Length, Smooth
MI ITEM #09619528
MFR #3RDP600
List Price$5,920.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RDP600

Classical Premium Banded V-Belt Drive - D, 1-1/4 in Top Width, 3 Strand, 603 in Nominal Outside Length, Smooth
MI ITEM #09619528
MFR #3RDP600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,920.92/each for your price

Overview

Mfr description
3RDP600 BAND V-BELT

Specifications

  • Section
    D
  • Number Of Strands
    3
  • Nominal Outside Length
    603 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Diene
  • UPC_NO
    698672119559
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought