Motion
3VX690

TB WOODS
3VX690

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 69 in Nominal Outside Length, Cogged
MI ITEM #09619552
MFR #3VX690
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3VX690

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 69 in Nominal Outside Length, Cogged
MI ITEM #09619552
MFR #3VX690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.81/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    69 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Overview

Mfr description
3VX690 V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought