Motion
460XL025

TB WOODS
460XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 46.0000 in Pitch Length, 0.2500 in Width, 230 Teeth, Neoprene Material
MI ITEM #09619607
MFR #460XL025
Price$19.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
460XL025

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 46.0000 in Pitch Length, 0.2500 in Width, 230 Teeth, Neoprene Material
MI ITEM #09619607
MFR #460XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.09/each

Specifications

Dimensions

  • Belt Width
    0.2500 in
  • Length
    46.0000 in
  • Overall Length
    46.0000 in
  • Overall Width  
    0.2500 in
  • Pitch
    0.2000 in
  • Pitch Length
    46.0000 in
  • Weight
    0.1 lbs
  • Width
    0.2500 in

Details

  • Belt Type
    XL
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    230
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672350716

Overview

Mfr description
460XL025 SYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text