1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
466.19.1922
Series Uni-Lat, 19.2 mm OD, 1.0625 in OAL
MI ITEM #
09619611
MFR #
466.19.1922
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
Huco (RRX) 466.19.1922
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
466.19.1922
Series Uni-Lat, 19.2 mm OD, 1.0625 in OAL
MI ITEM #
09619611
MFR #
466.19.1922
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
466.19.1922 HUCO-FLEX M 19 3/16 --6MM
Specifications
Series
Uni-Lat
Overall Length
1.0625 in
Outside Diameter
19.2 mm
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data