Motion
490H300

TB WOODS
490H300

Synchronous & Timing Belt - H, 0.5000 in Pitch, 49.0000 in Pitch Length, 3.0000 in Width, 98 Teeth, Neoprene Material
MI ITEM #09619623
MFR #490H300
Price$292.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
490H300

Synchronous & Timing Belt - H, 0.5000 in Pitch, 49.0000 in Pitch Length, 3.0000 in Width, 98 Teeth, Neoprene Material
MI ITEM #09619623
MFR #490H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.32/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Length
    49.0000 in
  • Overall Length
    49.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    49.0000 in
  • Weight
    1.2 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    98
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Timing Belt
  • UPC_NO
    698672371759

Overview

Mfr description
490H300 SYNC BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought