Motion
4J14MM

TB WOODS
4J14MM

Sleeve Coupling Flange -
Mi Item #09619624
MFR #4J14MM
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J14MM

Sleeve Coupling Flange -
Mi Item #09619624
MFR #4J14MM

Mfr description
4J14MM 4JX14MM SF FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Flange Diameter  
    2.4600 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Material
    Sintered Carbon Steel
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672154161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)