Motion
4L515
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 51.50 in Nominal Outside Length, Smooth
Mi Item #09619653
MFR #4L515
Price$34.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Light Duty V-Belt - 4L, 1/2 in Top Width, 1 Strand, 51.50 in Nominal Outside Length, Smooth
Mi Item #09619653
MFR #4L515

Mfr description
4L515 V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.11/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    51.50 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    4L515
  • Material
    Diene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    4L
  • UPC_NO
    698672119597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)