Motion
4R3V1180

TB WOODS
4R3V1180

Narrow Ultra Banded V-Belt - 3V, 3/8 in Top Width, 4 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #09619679
MFR #4R3V1180
List Price$518.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4R3V1180

Narrow Ultra Banded V-Belt - 3V, 3/8 in Top Width, 4 Strand, 118 in Nominal Outside Length, Smooth
MI ITEM #09619679
MFR #4R3V1180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.28/each for your price

Overview

Mfr description
4R3V1180 BAND V-BELT

Specifications

  • Section
    3V
  • Number Of Strands
    4
  • Nominal Outside Length
    118 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text