Motion
4R3VX335

TB WOODS
4R3VX335

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 33.50 in Nominal Outside Length, Cogged
Mi Item #09619686
MFR #4R3VX335
Price$165.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4R3VX335

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 4 Strand, 33.50 in Nominal Outside Length, Cogged
Mi Item #09619686
MFR #4R3VX335

Mfr description
4R3VX335 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.57/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    33.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Ethylene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    3VX
  • UPC_NO
    698672194945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)