Motion
4R5VX530

TB WOODS
4R5VX530

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 53 in Nominal Outside Length, Cogged
Mi Item #09619693
MFR #4R5VX530
Price$530.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4R5VX530

Narrow Ultra Banded V-Belt - 5VX, 5/8 in Top Width, 4 Strand, 53 in Nominal Outside Length, Cogged
Mi Item #09619693
MFR #4R5VX530

Mfr description
4R5VX530 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.55/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    53 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Ethylene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    5VX
  • UPC_NO
    698672194990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)