Motion
4R8V6000

TB WOODS
4R8V6000

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 600 in Nominal Outside Length, Smooth
MI ITEM #09619695
MFR #4R8V6000
List Price$11,156.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4R8V6000

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 600 in Nominal Outside Length, Smooth
MI ITEM #09619695
MFR #4R8V6000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,156.18/each for your price

Overview

Mfr description
4R8V6000 BAND V-BELT

Specifications

  • Section
    8V
  • Number Of Strands
    4
  • Nominal Outside Length
    600 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Neoprene
  • UPC_NO
    698672119603
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought