Motion
4RBP50

TB WOODS
4RBP50

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 4 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #09619703
MFR #4RBP50
List Price$221.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBP50

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 4 Strand, 53 in Nominal Outside Length, Smooth
MI ITEM #09619703
MFR #4RBP50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.82/each for your price

Overview

Mfr description
4RBP50 BAND V-BELT

Specifications

  • Section
    B
  • Number Of Strands
    4
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Diene
  • UPC_NO
    698672452410
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text