Motion
4RBX61

TB WOODS
4RBX61

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #09619718
MFR #4RBX61
Price$314.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBX61

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 64 in Nominal Outside Length, Cogged
MI ITEM #09619718
MFR #4RBX61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.87/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    64 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    BX

Overview

Mfr description
4RBX61 BAND V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought