Motion
4RBX70

TB WOODS
4RBX70

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 73 in Nominal Outside Length, Cogged
MI ITEM #09619722
MFR #4RBX70
List Price$324.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4RBX70

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 4 Strand, 73 in Nominal Outside Length, Cogged
MI ITEM #09619722
MFR #4RBX70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.74/each for your price

Overview

Mfr description
4RBX70 BAND V-BELT

Specifications

  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    73 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Material
    Synthetic Rubber - Neoprene
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text