Motion
5755M15

TB WOODS
5755M15

Timing Belt - 5M, 5 mm Pitch, 575 mm Pitch Length, 15 mm Width, 115 Teeth, Neoprene Material
MI ITEM #09619809
MFR #5755M15
Price$53.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5755M15

Timing Belt - 5M, 5 mm Pitch, 575 mm Pitch Length, 15 mm Width, 115 Teeth, Neoprene Material
MI ITEM #09619809
MFR #5755M15

Mfr description
5755M15 575-5M-15 SYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.61/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Length
    575 mm
  • Overall Length
    575 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    575 mm
  • Weight
    0.07 lbs
  • Width
    15 mm

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    115
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Type
    Drivebelt
  • UPC_NO
    698672227766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)