Motion
5805M25

TB WOODS
5805M25

Timing Belt - 5M, 5 mm Pitch, 580 mm Pitch Length, 25 mm Width, 116 Teeth, Neoprene Material
MI ITEM #09619812
MFR #5805M25
List Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5805M25

Timing Belt - 5M, 5 mm Pitch, 580 mm Pitch Length, 25 mm Width, 116 Teeth, Neoprene Material
MI ITEM #09619812
MFR #5805M25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.25/each for your price

Overview

Mfr description
5805M25 580-5M-25 SYNC BELT

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    580 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    580 mm
  • Width
    25 mm
  • Pitch Length
    580 mm
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672227797
  • Weight
    0.12 lbs
  • Belt Width
    25 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought