Motion
5JMPB
Sleeve Coupling Flange -
MI ITEM #09619818
MFR #5JMPB
Your Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange -
MI ITEM #09619818
MFR #5JMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.23/each(List $52.02)

Overview

Mfr description
5JMPB 5JX1/2 MPB SF FLANGE

Specifications

  • Bore Type
    Rough Stock Bore
  • Flange Diameter
  • UPC_NO
    698672620284
  • Material
    Sintered Carbon Steel
  • Outside Diameter
    3.2500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought