Motion
5R3VX335

TB WOODS
5R3VX335

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 33.50 in Nominal Outside Length, Cogged
MI ITEM #09619825
MFR #5R3VX335
List Price$216.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5R3VX335

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 33.50 in Nominal Outside Length, Cogged
MI ITEM #09619825
MFR #5R3VX335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$216.09/each for your price

Overview

Mfr description
5R3VX335 BAND V-BELT

Specifications

  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    33.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Ethylene
  • UPC_NO
    698672195553
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought