Motion
5R3VX375

TB WOODS
5R3VX375

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 37.50 in Nominal Outside Length, Cogged
MI ITEM #09619827
MFR #5R3VX375
List Price$230.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5R3VX375

Narrow Ultra Banded V-Belt - 3VX, 3/8 in Top Width, 5 Strand, 37.50 in Nominal Outside Length, Cogged
MI ITEM #09619827
MFR #5R3VX375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.33/each for your price

Overview

Mfr description
5R3VX375 BAND V-BELT

Specifications

  • Section
    3VX
  • Number Of Strands
    5
  • Nominal Outside Length
    37.50 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Ethylene
  • UPC_NO
    698672195577
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought