Motion
5R8V6000

TB WOODS
5R8V6000

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 600 in Nominal Outside Length, Smooth
Mi Item #09619834
MFR #5R8V6000
Price$15,060.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5R8V6000

Narrow Ultra Banded V-Belt - 8V, 1 in Top Width, 5 Strand, 600 in Nominal Outside Length, Smooth
Mi Item #09619834
MFR #5R8V6000

Mfr description
5R8V6000 BAND V-BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,060.39/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    600 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    8V
  • UPC_NO
    698672119634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)