Motion
5RBP225

TB WOODS
5RBP225

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 226 in Nominal Outside Length, Smooth
MI ITEM #09619836
MFR #5RBP225
List Price$1,067.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RBP225

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 226 in Nominal Outside Length, Smooth
MI ITEM #09619836
MFR #5RBP225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.19/each for your price

Overview

Mfr description
5RBP225 BAND V-BELT

Specifications

  • Section
    B
  • Number Of Strands
    5
  • Nominal Outside Length
    226 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    21/32 in
  • Material
    Diene
  • UPC_NO
    698672452823
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text