Motion
5RBP255

TB WOODS
5RBP255

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 256 in Nominal Outside Length, Smooth
MI ITEM #09619837
MFR #5RBP255
Price$1,307.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5RBP255

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 5 Strand, 256 in Nominal Outside Length, Smooth
MI ITEM #09619837
MFR #5RBP255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,307.93/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    256 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Diene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    B
  • UPC_NO
    698672452861

Overview

Mfr description
5RBP255 BAND V-BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought